Motion
TRU8512045UU
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943701
MFR #TRU8512045UU
List Price$1,741.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943701
MFR #TRU8512045UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,741.59/each for your price

Overview

Mfr description
TRU8512045UU CAGED

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    45 mm
  • Outside Diameter
    120 mm
  • Max Rpm
    2000 rpm
  • Static Load Capacity
    215000 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    110000 N
  • Manufacturer Catalog Number
    TRU8512045UU
  • Weight
    3.31 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text