Overview
Mfr description
YB1212/SL3 INCH - FULL COMPLEMENT
- Shell Needle Roller Bearing
- Full Complement
- Chromium Molybdenum Steel
- Grease Retained
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Operating Temperature Range-4 to 248 °F
- Dynamic Load Capacity24100 N
- Static Load Capacity43400 N
- Bearing MaterialChromium Molybdenum Steel
- Country of OriginJP
- SeriesYB
- Manufacturer Product Page
- Manufacturer Catalog
- Bore TypeStraight
- MaterialChromium Molybdenum Steel
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe YB1212/SL3 Needle Roller Bearing with an open closure type offers a 0.7500 in bore diameter, 1.0000 in outside diameter, and 0.7500 in overall width, making it ideal for agricultural machinery and industrial drives.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data