Motion
YB1812/MF3
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 0.7500 in Width, Open
MI ITEM #08943717
MFR #YB1812/MF3
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 0.7500 in Width, Open
MI ITEM #08943717
MFR #YB1812/MF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.7500 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    30000 N
  • Long Description
    The YB1812/MF3 Needle Roller Bearing with an open closure type has a 1.1250 in bore diameter, 1.3750 in outside diameter, and 0.7500 in overall width, making it suitable for industrial drives and automotive transmissions.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    YB
  • Static Load Capacity
    65300 N

Overview

Mfr description
YB1812/MF3 INCH - FULL COMPLEMENT
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
  • Grease Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought