Motion
YB1816/SL3
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 1.0000 in Width, Open
MI ITEM #08943718
MFR #YB1816/SL3
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 1.0000 in Width, Open
MI ITEM #08943718
MFR #YB1816/SL3

Mfr description
YB1816/SL3 INCH - FULL COMPLEMENT
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    38700 N
  • Long Description
    The YB1816/SL3 Needle Roller Bearing with an open closure type features a 1.1250 in bore diameter, 1.3750 in outside diameter, and 1.0000 in overall width, making it ideal for heavy-duty gearboxes, construction equipment, and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    YB
  • Static Load Capacity
    90400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)