Motion
YB2420/SL3
Needle Roller Bearing - 1.5000 in Bore, 1.8750 in OD, 1.2500 in Width, Open
Mi Item #08943726
MFR #YB2420/SL3
Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.5000 in Bore, 1.8750 in OD, 1.2500 in Width, Open
Mi Item #08943726
MFR #YB2420/SL3

Mfr description
YB2420/SL3 INCH - FULL COMPLEMENT
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    1.2500 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    66800 N
  • Long Description
    The YB2420/SL3 Needle Roller Bearing with an open closure type offers a 1.5000 in bore diameter, 1.8750 in outside diameter, and 1.2500 in overall width, making it ideal for construction machinery and gear assemblies.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    YB
  • Static Load Capacity
    151000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)