Motion
YB68/SL3
Needle Roller Bearing - 0.3750 in Bore, 0.5625 in OD, 0.5000 in Width, Open
Mi Item #08943735
MFR #YB68/SL3
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.3750 in Bore, 0.5625 in OD, 0.5000 in Width, Open
Mi Item #08943735
MFR #YB68/SL3

Mfr description
YB68/SL3 INCH - FULL COMPLEMENT
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.5000 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9210 N
  • Long Description
    The YB68/SL3 Needle Roller Bearing with an open closure type has a 0.3750 in bore diameter, 0.5625 in outside diameter, and 0.5000 in overall width, making it suitable for light industrial and automotive systems.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    YB
  • Static Load Capacity
    13600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)