Motion
YB86/SL3
Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.3750 in Width, Open
MI ITEM #08943738
MFR #YB86/SL3
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.5000 in Bore, 0.6875 in OD, 0.3750 in Width, Open
MI ITEM #08943738
MFR #YB86/SL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
YB86/SL3 INCH - FULL COMPLEMENT
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
  • Grease Retained

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    8150 N
  • Static Load Capacity
    12600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Series
    YB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The YB86/SL3 Needle Roller Bearing with an open closure type features a 0.5000 in bore diameter, 0.6875 in outside diameter, and 0.3750 in overall width, making it ideal for compact transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text