Motion
ACNL-X2-80X300-TC1-XC18

SMC CORP OF AMERICA
ACNL-X2-80X300-TC1-XC18

ACNL-X2-80X300-TC1-XC18
Mi Item #08943976
MFR #ACNL-X2-80X300-TC1-XC18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ACNL-X2-80X300-TC1-XC18

ACNL-X2-80X300-TC1-XC18
Mi Item #08943976
MFR #ACNL-X2-80X300-TC1-XC18

Mfr description
ACNL-X2-80X300-TC1-XC18 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Center Trunnion
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ACNL
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)