Motion
7000046149

3M
7000046149

Roloc™ Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08944024
MFR #7000046149
Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046149

Roloc™ Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Green Color
Mi Item #08944024
MFR #7000046149

Mfr description
93453 CONDITION DISC TR 3"XNH AFIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.77/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Deburring, Grinding, Refining
  • Attachment Type
    Roloc TR
  • Color
    Green
  • Disc Attachment Type
    Roloc TR
  • Grade
    Fine
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7000046149
  • Manufacturer Upc Number
    00048011934532
  • Material Application
    Aluminum, Mild Steel, Stainless Steel
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011934532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)