Motion
7227C
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 20 ft, 6 m Long, Swivel Snap Hook End Connection, Galvanized Steel Material
Mi Item #08944166
MFR #7227C
Price$1,325.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 20 ft, 6 m Long, Swivel Snap Hook End Connection, Galvanized Steel Material
Mi Item #08944166
MFR #7227C

Mfr description
7227C 20' SRL GALV CABLE SRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.90/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Length
    20 ft, 6 m
  • Line Width Or Diameter
    0.1875 in | 4.76 mm
  • Overall Length
    20 ft

Details

  • ANSI Rating
    ANSI Z359.14-2021
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2021, OSHA 1910.66, OSHA 1926.502
  • Type
    SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)