Motion
86687
Thick-Walled Wear Sleeve - Solid, 11.812 in Shaft Dia., 12.000 in OD, 1.125 in Overall Width
MI ITEM #08944395
MFR #86687
List Price$4,137.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick-Walled Wear Sleeve - Solid, 11.812 in Shaft Dia., 12.000 in OD, 1.125 in Overall Width
MI ITEM #08944395
MFR #86687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,137.35/each for your price

Overview

Mfr description
86687 SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    11.812 in
  • Outside Diameter
    12.000 in
  • Overall Width
    1.125 in
  • Lip Type
    Optimal sealing surface for lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311886253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought