1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GOJO IND.
9606-24
Purell® Hand Sanitizer - 2 oz, Pump Bottle
MI ITEM #
08946402
MFR #
9606-24
Price
$4.77
/bo
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand and Body Washing
Hand Sanitizers
GOJO IND. 9606-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GOJO IND.
9606-24
Purell® Hand Sanitizer - 2 oz, Pump Bottle
MI ITEM #
08946402
MFR #
9606-24
Mfr description
9606-24 HAND SANIT ADV INST PUMP BTL 2OZ
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$4
.77
/bo
Add to Cart
Specifications
Dimensions
Case Height
5.6300 in
Case Weight
4.1 lbs
Case Width
6.0600 in
Container Size
2 oz
Overall Depth
9.3800 in
Overall Height
4.7000 in
Overall Width
1.0300 in
Weight
4.1 lbs
Details
Product Types
Sanitizer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items