Motion
9027-12

GOJO IND.
9027-12

Purell® Sanitizing Wipes - Box, 120 Count
MI ITEM #08946403
MFR #9027-12
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9027-12

Purell® Sanitizing Wipes - Box, 120 Count
MI ITEM #08946403
MFR #9027-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$33.00/each

Specifications

Dimensions

  • Case Height
    11.3300 in
  • Case Weight
    20.8 lbs
  • Case Width
    13.2000 in
  • Overall Depth
    23.0700 in
  • Overall Height
    10.5000 in
  • Overall Width
    5.5000 in
  • Weight
    20.8 lbs

Details

  • Number of Wipes
    120
  • Product Types
    Cottony Soft Hand Sanitizing Wipe

Overview

Mfr description
9027-12 HAND SANIT WIPE SINGLES 120CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought