Motion
49-16-2485

MILWAUKEE TOOL
49-16-2485

M12 FUEL 1/4" Right Angle Die Grinder Rubber Boot
Mi Item #08946472
MFR #49-16-2485
Price$46.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2485

M12 FUEL 1/4" Right Angle Die Grinder Rubber Boot
Mi Item #08946472
MFR #49-16-2485

Mfr description
49-16-2485 RIGHT ANGLE DIE GRINDER
  • Compatible with M12 FUEL Right Angle Die Grinder (2485)
  • Protect tool and work surface
  • Form-fitting with a lightweight design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.73/each

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    4.5000 in
  • Overall Width
    2.2000 in

Details

  • Manufacturer Upc Number
    045242570522
  • Material
    Rubber
  • UPC_NO
    045242570522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)