Motion
CDJ2L16-30SZ-A

SMC CORP OF AMERICA
CDJ2L16-30SZ-A

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #08946505
MFR #CDJ2L16-30SZ-A
Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2L16-30SZ-A

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
MI ITEM #08946505
MFR #CDJ2L16-30SZ-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.98/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Mounting Type
    Single foot
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
CDJ2L16-30SZ-A
  • Compact and lightweight
  • Bore sizes (mm): 10, 16
  • Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150
  • Auto switch capable
  • Spring return/extend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought