Specifications
Dimensions
- Bore Diameter25 mm
- Stroke35 mm
Details
- Country of OriginUS
- Cylinder SeriesNCQ2-Z
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeStandard
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCDQ2B25-35DZ-M9B