Motion
ER212-39

SHUSTER CORP
ER212-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
MI ITEM #08946639
MFR #ER212-39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
ER212-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
MI ITEM #08946639
MFR #ER212-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ER212-39 INSERT 2-7/16 W/SNAP RING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    10745 lbf
  • Radial Static Load Capacity
    7375 lbf
  • Bearing Material
    52100 Bearing Steel
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text