Motion
0010055C
1/8"-27 Brass Male NPT, Drilled and Chamfered Base
MI ITEM #08946990
MFR #0010055C
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8"-27 Brass Male NPT, Drilled and Chamfered Base
MI ITEM #08946990
MFR #0010055C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.18/each

Specifications

Dimensions

  • Size
    0.1250 in
  • Thread Size
    1/8-27
  • Weight
    0.05 lbs

Details

  • Additional Details
    Drilled and chamfered base, Designed to be crimped on
  • Application
    Lubrication
  • For Use With
    Grease Whip Hose
  • Material
    Brass
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
  • Type
    Hose Barb

Overview

Mfr description
0010055C 1/8"-27 BRASS MALE NPT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought