Motion
0010260C
1/8"-27 Male NPT, Grease Hose Cplg, for Whip Hose,
Mi Item #08946991
MFR #0010260C
Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8"-27 Male NPT, Grease Hose Cplg, for Whip Hose,
Mi Item #08946991
MFR #0010260C

Mfr description
0010260C 1/8"-27 MALE NPT, GREASE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.56/each

Specifications

Dimensions

  • Thread Size
    1/8-27
  • Weight
    0.05 lbs

Details

  • Additional Details
    Solid base
  • Material
    Brass
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)