Motion
1021616BSPT
1" Hose ID x 1" BSPT Brass Male Insert
Mi Item #08947032
MFR #1021616BSPT
Price$19.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Hose ID x 1" BSPT Brass Male Insert
Mi Item #08947032
MFR #1021616BSPT

Mfr description
1021616BSPT 1" HOSE ID X 1" BSPT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.34/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1 in
  • Weight
    0.371 lbs
  • Width
    1.3750 in

Details

  • Additional Details
    Dryseal, 5 barbs
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • Manufacturer Catalog Number
    1021616BSPT
  • Material
    Brass
  • Product Types
    Hose Barb
  • Standards Met
    BSPT
  • Style
    Straight
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    Male BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)