Motion
1050808C
1/2" Hose ID x 1/2" FPTF-SAE Short Swivel Hose Bar
Mi Item #08947057
MFR #1050808C
Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hose ID x 1/2" FPTF-SAE Short Swivel Hose Bar
Mi Item #08947057
MFR #1050808C

Mfr description
1050808C 1/2" HOSE ID X 1/2" FEM NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.77/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Weight
    0.183 lbs

Details

  • Additional Details
    Dryseal, Swivel for assembly convenience only, not for live swivel applications
  • Connection Type
    PTF SAE Short
  • End 1 Style
    PTF SAE Short
  • Material
    Brass
  • Maximum Operating Pressure
    80 psi
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Type
    PTF SAE Short
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)