Motion
1340806C
1/2" Hose ID x 3/8" NPTF Brass Female Insert 90DE
Mi Item #08947103
MFR #1340806C
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hose ID x 3/8" NPTF Brass Female Insert 90DE
Mi Item #08947103
MFR #1340806C

Mfr description
1340806C 1/2" HOSE ID X 3/8" NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.52/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.3750 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.3750 in
  • Thread Size
    3/8-18
  • Weight
    0.12 lbs

Details

  • Additional Details
    Forged
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    1340806C
  • Material
    Brass
  • Product Types
    Hose Barb
  • Standards Met
    NPTF
  • Style
    90 °Elbow
  • Thread Type
    NPTF
  • Type
    Female NPTF Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)