Motion
1390804C
Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #08947110
MFR #1390804C
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #08947110
MFR #1390804C

Mfr description
1390804C 1/2" HOSE ID X 1/4" NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Angle
    45 °
  • Barb Length
    0.8700 in
  • End 1 Size
    0.2500 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.05 lbs

Details

  • Additional Details
    Forged
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    45° Elbow
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Style
    45 °Elbow
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)