Motion
1391208C
Hose End - Brass Material, 3/4 in Hose ID
Mi Item #08947113
MFR #1391208C
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/4 in Hose ID
Mi Item #08947113
MFR #1391208C

Mfr description
1391208C 3/4" HOSE ID X 1/2" NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in

Details

  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)