Motion
1520306N
Hose End - Brass Material
Mi Item #08947137
MFR #1520306N
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
Mi Item #08947137
MFR #1520306N

Mfr description
1520306N RH. WELDING HOSE NUT 3/16" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.22/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Hex Body
    0.4375 in
  • Hex Size
    0.4375 in
  • Size
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.01 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    CGA E-1 Standard, Size A- CGA 020, It is required that hose assemblies be fabricated using clamps or crimped ferrules in conjunction with hose barbs, Use 1 in long crimp ferrules only for optimum hose engagement
  • Application
    Suitable for oxygen
  • Compatible Banding Types
    ClampsCrimped ferrules
  • Connection 1 Short Name
    UNF
  • Connection Type
    UNF Thread
  • End 1 Style
    UNF Thread
  • Fitting Connection Family
    UNF
  • Fitting Shape
    Nut
  • Fitting Type
    UNF
  • For Use With
    Oxygen, 1520306S
  • Manufacturer Catalog Number
    1520306N
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    200 psi
  • Maximum Working Pressure
    200 psi, 13.8 bar
  • Operating Temperature Range
    -40 to 160 °F
  • Port Gender
    Female
  • Product Types
    Nut
  • Seal Material
    Metal
  • Seal Type
    UNF
  • Standards Met
    CGA E-1 Standard
  • Style
    Nut
  • Swivel
    Swivel Nut
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    UNF Thread
  • Type
    Nut
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)