Motion
1520609S
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #08947142
MFR #1520609S
Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #08947142
MFR #1520609S

Mfr description
1520609S WELDING HOSE STEM 3/8 X 9/16-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.96/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Thread Size
    9/16 in
  • Weight
    0.035 lbs

Details

  • Application
    Suitable for fuel, gas, oxygen, acetylene
  • Material
    Brass
  • Maximum Operating Pressure
    200 psi
  • Maximum Working Pressure
    200 psi, 13.79 bar
  • Operating Temperature Range
    -40 to 160 °F
  • Standards Met
    CGA E-1 Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)