Motion
1770808SS
1/2" x 1/2" Barbed 90DSplicer 304SS
MI ITEM #08947242
MFR #1770808SS
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Barbed 90DSplicer 304SS
MI ITEM #08947242
MFR #1770808SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.83/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.5000 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Weight
    0.12 lbs

Details

  • Additional Details
    Number of Barbs, 5
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    1770808SS
  • Material
    Stainless Steel
  • Product Types
    Hose Barb
  • Standards Met
    Prop 65
  • Style
    90 °Elbow
  • Thread Type
    Hose Barb
  • Type
    Hose Barb

Overview

Mfr description
1770808SS 1/2" HOSE ID, BARBED HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought