Motion
1771208C
3/4" x 1/2" Barbed 90DSplicer Brass Forged
Mi Item #08947244
MFR #1771208C
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" x 1/2" Barbed 90DSplicer Brass Forged
Mi Item #08947244
MFR #1771208C

Mfr description
1771208C 3/4" X 1/2" ID, BARBED HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.7500 in
  • Inside Diameter
    3/4 in x 1/2 in
  • Size
    0.7500 in
  • Weight
    0.206 lbs

Details

  • Additional Details
    Forged
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    1771208C
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    90 °Elbow
  • Thread Type
    Hose Barb
  • Type
    Barbed 90 °Elbow Splicer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)