Motion
1790604C
3/8" x 3/8" Barb x 1/4" NPTF Drop Splicer Tee Bras
Mi Item #08947271
MFR #1790604C
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Barb x 1/4" NPTF Drop Splicer Tee Bras
Mi Item #08947271
MFR #1790604C

Mfr description
1790604C 3/8" X 1/4" BRASS HOSE BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in to 1/4 in
  • Thread Size
    1/4-18
  • Weight
    0.12 lbs

Details

  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    Tee
  • Material
    Brass
  • Product Types
    Tee
  • Style
    Tee
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)