Motion
1790808SS
1/2" 304SS Hose Barb Tee Splicer Welded
Mi Item #08947274
MFR #1790808SS
Price$39.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" 304SS Hose Barb Tee Splicer Welded
Mi Item #08947274
MFR #1790808SS

Mfr description
1790808SS 1/2" 304SS HOSE BARB TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.59/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • Height
    1.3700 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Weight
    0.055 lbs

Details

  • Additional Details
    Number of Barbs, 5, Barb Length B, .60 in, Barb Length B1, .60 in, Length Centerline, 1.38 in, Height Centerline, 1.37 in
  • Application
    Tee for connecting and branching three hoses
  • Connection Type
    Hose Barb
  • End 1 Style
    Hose Barb
  • Fitting Shape
    Tee
  • Manufacturer Catalog Number
    1790808SS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Hose Barb
  • Style
    Tee
  • Thread Type
    Hose Barb
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)