Motion
1834084KSS
303SS Reusable Male Fitting 1/4" ID x 1/2" OD x 1/
Mi Item #08947295
MFR #1834084KSS
Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
303SS Reusable Male Fitting 1/4" ID x 1/2" OD x 1/
Mi Item #08947295
MFR #1834084KSS

Mfr description
1834084KSS REUSABLE MALE FITTING 303 SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.95/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.104 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)