Motion
2130200CLF
Brass Material
MI ITEM #08947334
MFR #2130200CLF
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material
MI ITEM #08947334
MFR #2130200CLF

Mfr description
2130200CLF BRASS PIPE CAP - 1/8" LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Overall Length
    0.5500 in

Details

  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)