Motion
2130600CLF
Brass Material
Mi Item #08947338
MFR #2130600CLF
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material
Mi Item #08947338
MFR #2130600CLF

Mfr description
2130600CLF BRASS PIPE CAP - 3/8" LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Overall Length
    0.7500 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)