Motion
268B0604
3/8" Hose ID x 1/4" Male NPTF Brass Beaded Hose Ba
Mi Item #08947351
MFR #268B0604
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hose ID x 1/4" Male NPTF Brass Beaded Hose Ba
Mi Item #08947351
MFR #268B0604

Mfr description
268B0604 3/8" HOSE ID X 1/4" MALE NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Weight
    0.044 lbs
  • Width
    0.5630 in

Details

  • Additional Details
    Barb Length, .88 in
  • Color
    Brass
  • Connection Type
    Beaded Nipple
  • End 1 Style
    Beaded Nipple
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    268B0604
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Type
    Beaded Nipple
  • Type
    Male NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)