Motion
2731212C
Brass Material, 3/4 in Hose ID
Mi Item #08947397
MFR #2731212C
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 3/4 in Hose ID
Mi Item #08947397
MFR #2731212C

Mfr description
2731212C 3/4" HOSE ID X 3/4"-14 NPTF,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.27/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)