Motion
2740502C
5/16 Hose ID x 1/8 Female NPTF Push-on HB Bra
Mi Item #08947401
MFR #2740502C
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Hose ID x 1/8 Female NPTF Push-on HB Bra
Mi Item #08947401
MFR #2740502C

Mfr description
2740502C 5/16" HOSE ID X 1/8" FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Barb Length
    0.7700 in
  • Dash Size
    5
  • End 1 Size
    0.1250 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • SAE Size
    -5
  • Size
    0.1250 in
  • Stem Length
    0.7700 in
  • Thread Size
    1/8-27
  • Weight
    0.03 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Dryseal
  • Color
    Yellow
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2740502C
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.132 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Female NPTF Swivel
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)