Motion
2890407CSAE
1/4 90 Push-On Steel Elbow 7/16-20 UNF Fem 4
MI ITEM #08947477
MFR #2890407CSAE
Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 90 Push-On Steel Elbow 7/16-20 UNF Fem 4
MI ITEM #08947477
MFR #2890407CSAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.84/each

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Weight
    0.06 lbs

Details

  • Additional Details
    Notch in nut for SAE identification, 2 barbs
  • Coating
    Plated
  • Color
    Yellow
  • Compatible Hose Series
    Lok-On
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    JIC/SAE
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    Female 37° JIC/45° SAE Swivel
  • End 1 Style
    Female 37° JIC/45° SAE Swivel
  • End Gender
    Female
  • Finish/Coating
    Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2890407CSAE
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Mating Angle
    37 °
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.1 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Plating
    Plated
  • Port Gender
    Female
  • Product Types
    Elbow
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, JIC
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC/SAE
  • Thread Type
    Female 37 °JIC/45 °SAE Swivel
  • Type
    JIC Female Swivel
  • Working Pressure
    350 psi

Overview

Mfr description
2890407CSAE 1/4" ID X 7/16"-20 UNF THD,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought