Motion
2890610CSAE
3/8 90 Push-On Steel Elbow 5/8-18 UNF Fem 45
Mi Item #08947478
MFR #2890610CSAE
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 90 Push-On Steel Elbow 5/8-18 UNF Fem 45
Mi Item #08947478
MFR #2890610CSAE

Mfr description
2890610CSAE 3/8" ID X 5/8"-18 UNF THD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.86/each

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.3750 in
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    5/8-18
  • Weight
    0.1 lbs

Details

  • Additional Details
    Notch in nut for SAE identification, 2 barbs
  • Application
    Lok-On (push-on style) hose
  • Coating
    Plated
  • Color
    Yellow
  • Compatible Hose Series
    Lok-On
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    Push-on
  • Connection 2 Short Name
    JIC, SAE
  • Connection Type
    Female 37° JIC/45° SAE Swivel
  • End 1 Style
    Female 37° JIC/45° SAE Swivel
  • End Gender
    Female
  • Finish/Coating
    Plated
  • Fitting Connection Family
    JIC 37deg Flare, SAE 45deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2890610CSAE
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.13 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Plating
    Plated
  • Port Gender
    Female
  • Product Types
    Elbow
  • Seal Type
    37 °JIC Flare x 45 °SAE Flare
  • Seated Angle
    37/45 °
  • Standards Met
    SAE, JIC
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    Push-on
  • Thread Type
    Female 37 °JIC/45 °SAE Swivel
  • Type
    JIC Female Swivel
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)