Specifications
Dimensions
- End Size 20.2500 in
- Hex Body0.4375 in | 11.11 mm
- Weight0.03 lbs, 0.01 kg
Details
- Adapter TypeMale SAE Inverted Flare Swivel x Push-on Hose Barb
- Additional DetailsComponent Material: Brass Cap | Number of Barbs: 2 | Barb Length: .77 in
- Both Ends Gender TypeMale x Male
- Description KeywordLive Swivel
- End 1 StyleMale SAE Inverted Flare
- End 1 Thread3/8-24 UNF
- End 1 TypeMale SAE Inverted Flare
- End 2 Thread3/8-24 UNF
- End 2 TypeHose Barb
- Manufacturer Catalog Number2900406CBC
- MaterialBrass
- Maximum Operating Pressure24.13 bar, 350 psi
- Part TypeSwivel Adapter
- Product TypesSwivel Adapter
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)