Specifications
Dimensions
- End Size 20.2500 in
- Hex Body0.4375 in | 11.11 mm
- Weight0.03 lbs, 0.01 kg
Details
- Adapter TypeMale SAE Inverted Flare Swivel x Push-on Hose Barb
- Additional DetailsPressure Rating: 350 PSI | Number of Barbs: 2 | Barb Length: .77 in | Tube OD: 1/4 in | Hex: 7/16 in
- Both Ends Gender TypeMale x Male
- Description KeywordHose Barb
- End 1 StyleMale SAE Inverted Flare Swivel
- End 1 Thread7/16-24 UNF
- End 1 TypeMale SAE Inverted Flare Swivel
- End 2 Thread7/16-24 UNF
- End 2 TypePush-on Hose Barb
- Manufacturer Catalog Number2900407CBC
- MaterialBrass
- Maximum Operating Pressure24.13 bar, 350 psi
- Part TypeHose Barb
- Product TypesHose Barb
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)