Specifications
Dimensions
- End Size 20.2500 in
- Hex Body0.5000 in | 12.70 mm
- Weight0.04 lbs, 0.02 kg
Details
- Adapter TypeMale SAE Inverted Flare Swivel x Push-on Hose Barb
- Additional DetailsComponent Material: Brass Cap | Number of Barbs: 2 | Barb Length: .77 in
- Both Ends Gender TypeMale x Male
- Description KeywordLive Swivel
- End 1 StyleMale SAE Inverted Flare
- End 1 Thread1/2-20 UNF
- End 1 TypeMale SAE Inverted Flare
- End 2 Thread1/2-20 UNF
- End 2 TypeHose Barb
- Manufacturer Catalog Number2900408CBC
- MaterialBrass
- Maximum Operating Pressure24.13 bar, 350 psi
- Part TypeSwivel Adapter
- Product TypesSwivel Adapter
- TypeStraight
Overview
Mfr description
2900408CBC LOKON SAE INV.FL.M SWV 1/4X