Motion
2960606SS
2960606SS 3/8" HOSE ID 303SS PUSH-ON
Mi Item #08947507
MFR #2960606SS
Price$37.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2960606SS 3/8" HOSE ID 303SS PUSH-ON
Mi Item #08947507
MFR #2960606SS

Mfr description
2960606SS 3/8" HOSE ID 303SS PUSH-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.27/each

Specifications

Dimensions

  • Barb Length
    0.9200 in
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Stem Length
    0.9200 in
  • Weight
    0.045 lbs

Details

  • Additional Details
    No hose clamps or ferrules are needed
  • Application
    Lok-On (push-on style) hose
  • Color
    Yellow
  • Compatible Hose Series
    Lok-On
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-Lok
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    Push-On
  • End 1 Style
    Push-On
  • End Gender
    Male
  • Fitting Connection Family
    Push-On Lock
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Lok-On (push-on style) hose
  • Manufacturer Catalog Number
    2960606SS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.13 bar
  • Operating Temperature Range
    -40 to 150 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    Hose Barb
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Push-Lok
  • Thread Type
    Push-On
  • Type
    Push-On Hose Mender
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)