Motion
500GHV
Brass GHT Ball Valve Forged 3/4 NH(
Mi Item #08947560
MFR #500GHV
Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass GHT Ball Valve Forged 3/4 NH(
Mi Item #08947560
MFR #500GHV

Mfr description
500GHV GARDEN HOSE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.76/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • For Use With
    Use these valves with garden hose and other landscaping equipment
  • Material
    Brass
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)