Motion
5021208CLF
Alloy Material
Mi Item #08947577
MFR #5021208CLF
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alloy Material
Mi Item #08947577
MFR #5021208CLF

Mfr description
5021208CLF 3/4" F GHT SWL ADAPTER X1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Overall Length
    1.3200 in

Details

  • Fitting Type
    Adapter
  • Material
    Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)