Motion
5031212SS
3/4 Fem GHT x 3/4 Male NPT x 1/2 Fem N
Mi Item #08947583
MFR #5031212SS
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Fem GHT x 3/4 Male NPT x 1/2 Fem N
Mi Item #08947583
MFR #5031212SS

Mfr description
5031212SS 3/4" FEMALE GHT X 3/4" MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Overall Length
    1.3800 in

Details

  • Body Material
    303 Stainless Steel
  • Material
    303 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)