Motion
5061212CLF
3/4 F GH x 3/4 F GH SWL Lead Free Brass w/EPD
Mi Item #08947587
MFR #5061212CLF
Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 F GH x 3/4 F GH SWL Lead Free Brass w/EPD
Mi Item #08947587
MFR #5061212CLF

Mfr description
5061212CLF 3/4" FEMALE GHT SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.94/each

Specifications

Dimensions

  • Weight
    0.14 lbs, 0.06 kg

Details

  • Adapter Type
    Female GHT
  • Additional Details
    Alloy C27540 | Specifications: Conforms to Safe Drinking Water Act (SDWA) of Jan. 4, 2014 and California AB1953 | RoHS Compliant
  • Description Keyword
    Swivel Adapter
  • Manufacturer Catalog Number
    5061212CLF
  • Material
    Alloy C27540
  • Part Type
    Swivel Adapter
  • Product Types
    Swivel Adapter
  • Shape
    Straight
  • Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)