Motion
61CL-05
Compression Elbow & Straight - Nut, Brass
Mi Item #08947687
MFR #61CL-05
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Nut, Brass
Mi Item #08947687
MFR #61CL-05

Mfr description
61CL-05 5/16 TUBE SIZE 1/2"-24 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.12/each

Specifications

Dimensions

  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Length
    0.8400 in
  • Overall Length
    0.8400 in
  • Tube Size
    5/16 in

Details

  • Body Material
    Brass
  • Connection Type
    Compression
  • Description Keyword
    Nut
  • End 1 Style
    Tube Compression
  • End 1 Thread
    1/2-24
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    61CL-05
  • Material
    Brass
  • Maximum Operating Pressure
    20.684 bar, 300 psi
  • Shape
    Straight
  • Type
    Long Nut
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)