Motion
61CL-06
Compression Elbow & Straight - Nut, Brass
Mi Item #08947688
MFR #61CL-06
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Nut, Brass
Mi Item #08947688
MFR #61CL-06

Mfr description
61CL-06 3/8" TUBE SIZE 9/16-24 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Length
    0.9700 in
  • Overall Length
    0.9700 in
  • Tube Size
    3/8 in

Details

  • Body Material
    Brass
  • Connection Type
    Compression
  • Description Keyword
    Nut
  • End 1 Style
    Tube Compression
  • End 1 Thread
    9/16 in-24
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    61CL-06
  • Material
    Brass
  • Maximum Operating Pressure
    13.79 bar, 200 psi
  • Shape
    Straight
  • Type
    Long Nut
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)