Motion
61NAB12
Compression Elbow & Straight - Nut, Brass, Tube Compression, 1 in-18
Mi Item #08947693
MFR #61NAB12
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Nut, Brass, Tube Compression, 1 in-18
Mi Item #08947693
MFR #61NAB12

Mfr description
61NAB12 3/4" TUBE X 1"-18 BRASS NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Details

  • Description Keyword
    Nut
  • End 1 Style
    Tube Compression
  • End 1 Thread
    1 in-18
  • Manufacturer Catalog Number
    61NAB12
  • Material
    Brass
  • Maximum Operating Pressure
    10.342 bar, 150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)