Specifications
Details
- Description KeywordNut
- End 1 StyleTube Compression
- End 1 Thread17/32 in-24
- Manufacturer Catalog Number61NAB6
- MaterialBrass
- Maximum Operating Pressure10.342 bar, 150 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)